Shop PANDUIT
See all product information
Create Account
14.6 inches L, 4 inches Max Bundle Dia., Aqua, ETFE
Mfr # PLT4H-TL76
Zoro # G316259847
product price:Â
$
5.89
/ea
Sold in multiples of 2 for $11.78
Key Features
Cable Tie Style
Locking
Nominal Length
14.6 inches
Width
0.3 inches
Nominal Max. Bundle Dia.
4 inches
Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLT4H-TL76
- Zoro #
- G316259847
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Nominal Length
- 14.6 inches
- Width
- 0.3 inches
- Nominal Max. Bundle Dia.
- 4 inches
Details
- Cable Tie Style
- Locking
- Color
- Aqua
- Material
- ETFE