14.9 in L, 4 inches Max Bundle Dia., Black, Nylon 6.6, 500 PK

  • Mfr # BT4LH-TL0

  • Zoro # G316087747


product price: $475.99
/pk 500, $0.95/ea
Free Shipping & Returns

Key Features

Nominal Length
14.9 in
Width
0.275 inches
Nominal Max. Bundle Dia.
4 inches
Color
Black
Material
Nylon 6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT4LH-TL0
Zoro #
G316087747
UPC #
7498341272
Country of Origin
Unknown

Dimensions

Nominal Length
14.9 in
Width
0.275 inches
Nominal Max. Bundle Dia.
4 inches

Details

Color
Black
Material
Nylon 6.6

Description

Dome-Top Barb Tie, Black, UV PA6.6, 14.9 in.L, 120lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.