Zoro Homepage

Cable Tie, 15 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 120 lb Strength, 50 PK

  • Mfr # BT4LH-L

  • Zoro # G1527233


product price: $32.95
/pk 50, $0.66/ea

Key Features

Cable Tie Style
Halogen-Free, Low-Smoke
Nominal Length
15 in
Width
0.27 in
Nominal Max. Bundle Dia.
4 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT4LH-L
Zoro #
G1527233
UPC #
074983412679
Country of Origin
Costa Rica

Dimensions

Nominal Length
15 in
Width
0.27 in
Nominal Max. Bundle Dia.
4 in
Thickness
0.06"
Actual Length
14.9 in
Depth
14.90"
Body Thickness (mm)
1.7
Body Thickness (In.)
0.065
Maximum Bundle Diameter (In.)
4
Maximum Bundle Diameter (mm)
102
Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Cable Tie Style
Halogen-Free, Low-Smoke
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
UL Type
2
Standards
UL 62275 (Type 2, 21), CSA, CE, RoHS, Plenum AH-2
Tool Code
F
Locking Style
Stainless Steel Barb
Metal Detectable
No
Operating Temp. Range
-76 Degrees F to 185 Degrees F
Cable Tie Properties
Halogen-Free, Low-Smoke
Number of Straps
1
Plenum Rated
No
Min. Temp. Rating
-76 Degrees F
Max. Temp. Rating
185 Degrees F
Recommended Tool
62NP16, 62PX61, Mfr. No. GS4H, Mfr. No. GTH, Mfr. No. PTH, Mfr. No. STH2
Additional Information
</li> </ul>Cross Section: Light-Heavy (Straight Tip)</li></ul></p><b>Packaging:</b></p></li> </ul>Std Pkg Qty: 50</li><li>Std Ctn Qty: 500</li><li>Bulk Pkg Qty: 250</li><li>Bulk Ctn Qty: 2500</li></ul>
Product Line
Dome-Top Barb Ty
Minimum Installation Temperature (°F)
-4
Minimum Installation Temperature (°C)
-20
For Use With
GTH-E, GS4H-E, GS4EH-E, PTH, STH2, ST3EH
Minimum Loop Tensile Strength (lb)
120
Minimum Loop Tensile Strength (N)
534
Sub Brand
Dome-Top®
Minimum Installation Temperature (°C)
-20
Minimum Installation Temperature (°F)
-4
Cable Tie Duty
Heavy Duty
Flame Retardant
No
Basic Material - Cable Tie
Nylon
Temp. Range
-76 Degrees to 185 Degrees F

Description

Cable Tie, Standard, Actual Length 14.9 in, Width 0.27 in, Nominal Length 15 in, Locking Style Stainless Steel Barb, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Halogen-Free, Low-Smoke, Heavy Duty, Nominal Max. Bundle Dia. 4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 2, Thickness 0.07 in, Max. Bundle Dia. 4 in, Material Nylon 6/6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.