This item is Discontinued.

Panduit 15-5/16" L, 0.33" W, Black Plastic Cable Tie, Thickness: 1/16" SG350LH-TL0

15-5/16" L, 0.33" W, Black Plastic Cable Tie, Thickness: 1/16" (Discontinued)

  • Mfr # SG350LH-TL0
  • Zoro # G0793447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG350LH-TL0
Zoro #
G0793447
UPC #
-
Country of Origin
Singapore

Dimensions

Length
15-5/16"
Width
0.33"
Thickness
1/16"

Details

Color
Black
Item
Cable Tie
Tensile Strength
120 lb.
Material
Nylon 6.6
Cable Tie Duty
Light Heavy Duty
Locking Style
Locking
Basic Material
Nylon
Design
Distinctive Flared Neck, Tapered Tip

Description

Cable Tie,15.3 In.L,Nylon,Black,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.