
15 PIN D-SUBMINIATURE MODULE, HIGH DENSITY OFF WHITE, ROHS (Discontinued)
- Mfr # CMD15HDIWY
- Zoro # G3674798
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMD15HDIWY
Zoro #
G3674798
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1.3"
Height
0.7"
Depth
1.5"
Details
Connector Type
HD-15 VGA - Female
Color
White
Product Type
Video Connector
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.