1.5" PVC WIRING DUCT COVER, TYPE E, S OR DUCT - BLACK, 6 FEET ROHS

  • Mfr # C1.5BL6

  • Zoro # G0516662


product price: $12.65
/ea

Key Features

Color
Black
For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Length
72"
Width
1.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1.5BL6
Zoro #
G0516662
UPC #
74983230594
Country of Origin
Unknown

Dimensions

Length
72"
Width
1.75"
Height
0.35"
Overall Length (m)
1.8
Overall Height (In.)
0.35
Overall Width (mm)
44.5
Overall Length (ft.)
6
Overall Width (In.)
1.75
Overall Height (mm)
8.9
Compatible Duct Width (mm)
38.1
Compatible Duct Width (In.)
1.5

Details

Color
Black
For Use With
Type G, Type F, Type D and Type FS Duct Base
Material
PVC
Application
Cover for Wiring Duct
Product Type
Cable Organizer
Wiring Duct Style
Flush Cover
Mount Method
Snap-on
Product Name
Cover
Product Color
Black
Cable Manager Type
Cover
Product Material
Polyvinyl Chloride (PVC)
Components
Covers
Type
Cable Routing / Wiring Duct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.