
Ring Terminal, #6 Stud Size, 14 AWG, 2,000 V, Bare Insulated, Bare, 100 PK
Mfr # P14-6RHT6-C
Zoro # G0780302
product price:Â $55.39
/pk 100, $0.55/eaKey Features
Terminal Shape
Ring
Insulation Color
Bare
Maximum Wire Size
14 AWG
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P14-6RHT6-C
Zoro #
G0780302
UPC #
7498380538
Country of Origin
Mexico
Dimensions
Maximum Wire Size
14 AWG
Stud Size
#6
Overall Length
0.62 in
Barrel Inside Dia.
0.09 in
Width
0.3"
Outside Diameter Inches
0.25 in
Tongue Width
1/4 in
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Maximum Operating Temperature
650 Degrees F
Standards
cULus Listed 587H E52164
Seam
Brazed
Features
Brazed Seam
Finish
Tin-Plated
Connector Plating
Nickel
Description
Ring Terminal,16-14AWG,No.6,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.