Zoro Homepage
This item is Discontinued.
Panduit Ring Terminal, #8 Stud Size, 14 AWG, 2,000 V, Bare Insulated, Bare, 1000 PK P14-8RHT6-M

Ring Terminal, #8 Stud Size, 14 AWG, 2,000 V, Bare Insulated, Bare, 1000 PK (Discontinued)

  • Mfr # P14-8RHT6-M
  • Zoro # G0780339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14-8RHT6-M
Zoro #
G0780339
UPC #
7498380549
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#8
Overall Length
0.71 in
Barrel Inside Dia.
0.09 in
Width
0.3"
Outside Diameter Inches
0.31 in
Tongue Width
0.31 in

Details

Item
Ring Terminal
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Maximum Operating Temperature
650 Degrees F
Standards
cULus Listed 587H E52164
Connection Material
Nickel-Plated Copper
Seam
Brazed
Features
Brazed Seam
Finish
Tin-Plated
Product Type
Terminal Connector
Connector Details
1 x Ring Terminal
Connector Plating
Nickel
Product Class
Wire Termination

Description

Ring Terminal,16-14AWG,No.8,Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.