Zoro Homepage

Fork Terminal, #8 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, Crimp Termination Only, 100 PK

  • Mfr # PV14-8F-C

  • Zoro # G0483187


product price: $61.25
/pk 100, $0.61/ea

Key Features

Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV14-8F-C
Zoro #
G0483187
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#8
Overall Length
0.9 in
Tongue Width - Wire Connector
0.31 in
Width
0.3"
Tongue Width
0.31 in
Tongue Thickness (In.)
0.03
Minimum Metric Conductor Size (mm²)
1.5
Wire Strip Length (In.)
45062
Maximum Metric Conductor Size (mm²)
2.5
Maximum Wire Insulation Diameter (In.)
0.17
Tongue Length
0.45 in

Description

Fork Terminals, Contact Finish Tin, Contact Material Copper, Insulation Color Blue, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #8, Termination Style Crimp, UL 94 Flammability Rating V-0, Seam Style Brazed, Standards CSA Certified LR31212, cULus Listed 587H E52164, Barrel Length 0.45 in, Barrel Style Funnel Entry, Compatible Grainger Part Number 376U11, 38YU60, 38YU61

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.