Zoro Homepage
This item is Discontinued.
Panduit 16-14 AWG Vinyl Ring Terminal #10 Stud PK20 PV14-10R-E

16-14 AWG Vinyl Ring Terminal #10 Stud PK20 (Discontinued)

  • Mfr # PV14-10R-E
  • Zoro # G0789597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV14-10R-E
Zoro #
G0789597
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
#10

Details

Wire Range
16 to 14 AWG
Insulation Type
Vinyl
Insulation Color
Blue
Item
Ring Terminal
Connection Material
Tin-Plated Copper
Seam
Brazed
Max. Voltage
600V

Description

Ring Terminal,Vinyl,16-14AWG,No.10,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.