Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Panduit Ring Terminal, #4 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, 1000 PK PV14-4R-M

Ring Terminal, #4 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, 1000 PK (Discontinued)

  • Mfr # PV14-4R-M
  • Zoro # G0789667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV14-4R-M
Zoro #
G0789667
UPC #
7498380115
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#4
Overall Length
0.84 in
Width
0.3"
Tongue Width
1/4 in

Details

Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212
Connection Material
Tin-Plated Copper
Seam
Brazed
Features
Brazed Seam, Flame Retardant
Finish
Tin-Plated
Insulation Dia
0.17 in
Connector Plating
Tin
Connector Details
1 x Ring Terminal
Product Type
Terminal Connector
Barrel Type
Funnel Entry
Product Class
Wire Termination

Description

Ring Terminal,Vinyl,16-14AWG,No.4,Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.