Zoro Homepage
This item is Discontinued.
Panduit Ring Terminal, #4 Stud Size, 14 AWG, 600 V, Nylon Insulated, Blue, 100 PK PN14-4R-C

Ring Terminal, #4 Stud Size, 14 AWG, 600 V, Nylon Insulated, Blue, 100 PK (Discontinued)

  • Mfr # PN14-4R-C
  • Zoro # G0787101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN14-4R-C
Zoro #
G0787101
UPC #
7498380014
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#4
Overall Length
0.78 in
Width
0.3"
Tongue Width
1/4 in

Details

Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164, CSA Certified LR31212, Military QPL AS7928 (MS25036-152)
Seam
Grip Sleeved
Connection Material
Tin-Plated Copper
Features
Flame Retardant
Finish
Tin-Plated
Insulation Dia
0.16 in
Product Type
Terminal Connector
Connector Plating
Tin
Connector Details
1 x Ring Terminal
Product Class
Ring Terminals
Barrel Type
Insulation Grip Sleeve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.