Zoro Homepage

18 AWG Max, None Insulation, 2 V, 1000 PK

  • Mfr # PS18-M

  • Zoro # G0788650


product price: $156.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Type
Parallel Splice
Color
Metallic
Minimum Wire Size
22 AWG
Insulation Material
None
Maximum Voltage
2 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS18-M
Zoro #
G0788650
UPC #
7498383401
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Overall Length
0.29 in
Wire Strip Length (In.)
0.3125
Minimum Copper Conductor Size (AWG SOL)
#22
Width
0.13 in
For Maximum Wire Size - Solid
18 AWG
For Maximum Wire Size - Stranded
18 AWG
For Minimum Wire Size - Solid
22 AWG
For Minimum Wire Size - Stranded
22 AWG

Details

Item
Splice Wire Connector
Type
Parallel Splice
Color
Metallic
Insulation Material
None
Maximum Voltage
2 V
RoHS Compliant
Yes
Material
Brass
Standards
CSA C22.2 No.65, UL 486C
Barrel Type
Standard
Finish
Tin Plated

Description

Parallel Splice,22-18AWG,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.