Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 AWG Max, Nylon Insulation, 600 V, 3000 PK

  • Mfr # BSN18-3K

  • Zoro # G0414143


product price: $734.99
/pk 3000, $0.24/ea
Free Shipping & Returns

Key Features

Type
Butt Splice
Color
Red
Minimum Wire Size
22 AWG
Insulation Material
Nylon
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSN18-3K
Zoro #
G0414143
UPC #
7498383016
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Overall Length
0.95 in
Minimum Copper Conductor Size (AWG SOL)
#22
Wire Strip Length (In.)
5/16
Width
0.22 in
For Minimum Wire Size - Stranded
22 AWG
For Maximum Wire Size - Stranded
18 AWG
For Maximum Wire Size - Solid
18 AWG
For Minimum Wire Size - Solid
22 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Red
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Copper
Standards
BSN18-3K
Barrel Type
Funnel Entry
CSA Temperature Rating (°C)
105
Finish
Tin Plated

Description

Butt Splice, standard nylon insulated, 22 – 16 AWG wire range.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.