
1.95 in W, 1.12 in H, 3.65 in L, Off White
Mfr # NK2BXIW-A
Zoro # G0412229
product price: $2.89
/eaSold in multiples of 4 for $11.56
Key Features
Type
Elongated
Width
1.95 in
Length
3.65 in
Height
1.12 in
Color
Off White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NK2BXIW-A
Zoro #
G0412229
UPC #
7498364047
Country of Origin
Costa Rica
Dimensions
Width
1.95 in
Length
3.65 in
Height
1.12 in
Details
Item
Surface Mount Box
Type
Elongated
Color
Off White
Material
ABS
Includes
(1) Box Cover, (2) Box Base, (3) 2-Mounting Screw, (4) Cable Tie, (5) Foam Tape
Raceway Opening
LD3/LDP3 or LD5/LDP5
Product Type
Elongated
Number of Ports
2
Identification Type
Adhesive Label
Module Type
Keystone
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Package Contents
2-Port Surface Mount Box NK2BXIW-A, Screw cover, Label/label cover kit
Total Number of Sockets
2
Product Color
Off White
Product Name
2-Port Surface Mount Box NK2BXIW-A
Mount Type
Surface Mount
Product Line
NetKey
Product Class
Faceplates & Boxes
Description
NetKey® surface mount box accepts two keystone Modules. Includes built-in removable blank.Supplied with mounting screws, adhesive backing and cable tie. International White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.