Shop PANDUIT
See all product information
Create Account
1.99" L, 1" W, Black Plastic Cable Tie Mount, Locking Style, PK100
- Mfr # TMSTHS19-C0
- Zoro # G0795553
product price:Â
$
186.99
/pk of 100, $1.87/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nylon 6.6
Basic Material
Plastic
Length
1.99"
Indoor/Outdoor
Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TMSTHS19-C0
- Zoro #
- G0795553
- UPC #
- 7498364251
- Country of Origin
- United States
- Item
- Cable Tie Mount
- Color
- Black
- Material
- Nylon 6.6
- Basic Material
- Plastic
- Indoor/Outdoor
- Outdoor
- Temp. Range
- -60 Degrees to 85 Degrees C
- Tensile Strength
- 175 lb
- Resists
- UV
- Application
- To Route and Secure Heavy Wire, Cable, Hydraulics and Coolant Hoses in the Oem, Aerospace, Marine, Heavy Truck and Automotive Markets
- Mounting Method
- Stud
- Product Material
- Nylon 6.6
- Cable Manager Type
- Cable Tie Mount
- Product Color
- Black
- Product Name
- Cable Tie Mount
- Product Type
- Cable Tying
- Product Class
- Wire Routing, Management & Protection
- Max Operating Temperature
- 85 degrees celsius
- Min Operating Temperature
- -60 degrees celsius
Dimensions
- Length
- 1.99"
- Width
- 1"
- Height
- 1.10"
- Overall Length
- 1.99 in
Description
Cable Tie Mount,Threaded Stud,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.