Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panduit 1.99" L, 1" W, Black Plastic Cable Tie Mount, Package quantity: 500 TMSTHS19-D0

1.99" L, 1" W, Black Plastic Cable Tie Mount, Package quantity: 500 (Discontinued)

  • Mfr # TMSTHS19-D0
  • Zoro # G0795599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMSTHS19-D0
Zoro #
G0795599
UPC #
7498363043
Country of Origin
United States

Dimensions

Length
1.99"
Width
1"
Depth
1.99"
Height
1.10"
Overall Length
1.99 in

Details

Item
Cable Tie Mount
Color
Black
Material
Nylon 6.6
Basic Material
Plastic
Indoor/Outdoor
Outdoor
Tensile Strength
175 lb
Temp. Range
-60 to 85°C
Resists
UV
Features
Screw Size: 3/4 (M19)Environment: OutdoorsUsed With Cable Ties: M, I, S, HS, LH, H
Application
To Route and Secure Heavy Wire, Cable, Hydraulics and Coolant Hoses in the Oem, Aerospace, Marine, Heavy Truck and Automotive Markets
Mounting Method
Stud
Product Type
Cable Tying
Product Material
Nylon 6.6
Product Color
Black
Certifications & Standards
RoHS, UL94 V-2
Additional Information
Screw Size: 3/4 (M19), Environment: Outdoors, Used With Cable Ties: M, I, S, HS, LH, H
Cable Manager Type
Cable Tie Mount
Product Name
Cable Tie Mount for Threaded Stud
Min Operating Temperature
-60 degrees celsius
Product Class
Wire Routing, Management & Protection
Max Operating Temperature
85 degrees celsius

Description

Cable Tie Mount,Threaded Stud,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.