Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19IN EIA RACK STEEL DIMENSIONS 84.0IN H

  • Mfr # R2PS

  • Zoro # G516553165


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Width
20.3 in
Environmentally Friendly
Yes
Rack Width
19 in
Material
Steel
Maximum Weight Capacity
1000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2PS
Zoro #
G516553165
UPC #
74983320523
Country of Origin
United States

Dimensions

Width
20.3 in
Rack Width
19 in
Rack Height
45U
Depth
3 in
Height
84 in

Details

Environmentally Friendly
Yes
Item
Rack Frame
Material
Steel
Maximum Weight Capacity
1000 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.