19IN EIA STEEL RACK 6IN D CH
Mfr # R2P6S
Zoro # G016470009
product price: $773.99
/ea
Free Shipping & Returns
Key Features
Depth
6 in
Material
Steel
Rack Height
45U
Width
20.2 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R2P6S
Zoro #
G016470009
UPC #
74983312344
Country of Origin
United States
Dimensions
Depth
6 in
Rack Height
45U
Width
20.2 in
Height
84 in
Rack Width
19 in
Details
Item
Rack Frame
Material
Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Environmentally Friendly
Yes
Features
Cable Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.