Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Panduit 1H FLEX LUG STND BRL, 1/0 AWG 1/2" STUD, INSP WIND PINK ROHS LCAX1/0-12-X

1H FLEX LUG STND BRL, 1/0 AWG 1/2" STUD, INSP WIND PINK ROHS (Discontinued)

  • Mfr # LCAX1/0-12-X
  • Zoro # G0646896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAX1/0-12-X
Zoro #
G0646896
UPC #
-
Country of Origin
Unknown

Dimensions

Length
4.9"
Barrel Length (mm)
18.3
Class H Copper Flex Conductor Size (AWG)
36526
Wire Strip Length (mm)
19.1
Tongue Width (mm)
21.6
Tongue Thickness (mm)
3.3
Overall Length (In.)
2.14
Class M Copper Flex Conductor Size (AWG)
36526
Class K Copper Flex Conductor Size (AWG)
36526
Wire Strip Length (In.)
44989
Inside Diameter (mm)
11.43
Barrel Length (In.)
0.72
Class G Copper Flex Conductor Size (AWG)
36526
Stud Hole Size (In.)
1 to 2
DLO Copper Flex Conductor Size (AWG)
36526
Overall Length (mm)
54.4
Tongue Width (In.)
0.85
Outer Diameter (In.)
0.58
Copper Code Conductor Size (AWG)
36526
Tongue Thickness (In.)
0.13
Class I Copper Flex Conductor Size (AWG)
36526
Outer Diameter (mm)
14.73
Stud Hole Size (mm)
12.7
Inside Diameter (In.)
0.45

Details

Color Code
Pink
Features
Corrosion Resistant, Angled Connector
UL Temperature Rating (°C)
90
Panduit Die Index Number
P42
Maximum Voltage (kV)
35
Tongue Angle
Straight
T & B Die Index Number
12
Barrel Type
Standard Barrel with Inspection Window
Tongue Type
Standard
Product Type
Terminal Connector
Base Material
Copper
Finish/Coating
Tin-Plated
Burndy Die Index Number
12
Lug Type
1 Stud Hole Lug
Standards Met
C22.2 No. 65-13, 486A-486B File #E52164
Connector Details
1 x Terminal
Product Name
Terminal Connector
Connector Plating
Tin
Product Material
Copper

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.