1IN TUBING HEAT SHRINK BLACK
- Mfr # HSTT100-48-5
- Zoro # G216259695
product price:Â
$
9.89
/ea
Key Features
Shrink Ratio
2:01
Wall Type
Thin Wall
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67 Degrees to 275 Degrees F (-55 Degrees to 135 Degrees C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSTT100-48-5
- Zoro #
- G216259695
- UPC #
- -
- Country of Origin
- Unknown
Details
- Shrink Ratio
- 2:01
- Wall Type
- Thin Wall
- Material
- Cross-Linked Polyolefin
- Color
- Black
- Temp. Range
- -67 Degrees to 275 Degrees F (-55 Degrees to 135 Degrees C)
- Min. Shrink Temp.
- 194 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.