Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1IN WIDE VERT CABLE MANAGEMENT SHORT

  • Mfr # CMVDR1S

  • Zoro # G710553985


product price: $23.79
/ea
Sold in multiples of 20 for $475.80

Key Features

Item - Data Cable
Cable Manager D-Ring
Jacket Color
Black
Material
Polycarbonate
Width
2.05 in
Depth
3.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMVDR1S
Zoro #
G710553985
UPC #
26121620
Country of Origin
United States

Dimensions

Width
2.05 in
Depth
3.26 in
Height - Batteries
2.38 in

Details

Item - Data Cable
Cable Manager D-Ring
Jacket Color
Black
Material
Polycarbonate

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.