Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1RU HD FLEX 6-PORT ENCLOSURE

  • Mfr # FLEX1U06

  • Zoro # G1335066


product price: $1,047.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Type
Rack Mount
Application
Fiber Optic Cable Management
Overall Height (In.)
1.73
Overall Width (In.)
19.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLEX1U06
Zoro #
G1335066
UPC #
613056142961
Country of Origin
Unknown

Dimensions

Overall Height (In.)
1.73
Overall Width (In.)
19.69
Overall Depth (In.)
15.11
Rack Height
1U

Details

Color
Black
Type
Rack Mount
Application
Fiber Optic Cable Management
Number of Rack Units
1
Product Type
Rack Mount Enclosure
Standards Met
RoHS compliant
Product Line
HD Flex
Form Factor
Rack-mountable
Product Name
1 RU HD Flex 6-Port Enclosure
Application/Usage
Patch Panel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.