Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-F OM4 PATCHCORD, LC-LC PUSH PULL 1.6MM 2 M, STANDARD IL

  • Mfr # FZ2ERQ1Q1SNM002

  • Zoro # G0566965


product price: $65.29
/ea

Key Features

Connector Type - Patch Cord
LC Push-Pull; LC Push-Pull
Boot Type - Data cable
Aqua Boot
Length - Patch Cord
6.5 ft
Cable Length
6.56 ft
Standards
Meets or exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-3 (FOCIS-3), TIA-604-10 (FOCIS-10)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FZ2ERQ1Q1SNM002
Zoro #
G0566965
UPC #
74983994595
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6.5 ft
Cable Length
6.56 ft
Length
2 M : 6.56 FT.
Outside Dia.
0.62 in

Details

Connector Type - Patch Cord
LC Push-Pull; LC Push-Pull
Boot Type - Data cable
Aqua Boot
Standards
Meets or exceeds ISO/IEC 11801, TIA/EIA-568-C.3, TIA-604-3 (FOCIS-3), TIA-604-10 (FOCIS-10)
Cable Type
Fiber Optic
Installation Temp. Range
-10 to 60°C
Attenuation
0.15 to 26 dB
Features
Flame-Resistant
Jacket Color
Aqua
Connector Type
LC - LC
Fiber Count - Fiber Optic Cable
2
Fiber Optic Connector Type
OM4
Temp. Range
-10 to 60°C
Item - Data Cable
Fiber Optic Patch Cord
Simplex/Duplex/Multifiber
Duplex
Fire Rating - Data Cable
Indoor; Riser
Product Type
Network Cable
Connector on First End Details
2 x LC Network - Male
Connector Type on Second End
LC Network - Male
Product Name
Fiber Optic Patch Network Cable
Fiber Optic Mode
Multi-mode
Product Color
Aqua
Device Supported
Network Device
Cable Characteristic
Patch Cable
Connector Type on First End
LC Network - Male
Connector on Second End Details
2 x LC Network - Male
Type
Patch Cords
Number of Fibers
2 FIBER

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.