Zoro Homepage

2-Fiber Om4 2.0Mm Riser Jacket Patch (10 Pack), 10PK

  • Mfr # NKFPZ22RLLSM003

  • Zoro # G504859927


product price: $322.99
/pk 10, $32.30/ea
Free Shipping & Returns

Key Features

Jacket Color
Aqua
Core Dimension
50 Micrometer
Fiber Count
2
Standards
TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
Connector Type - Patch Cord
LC Duplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKFPZ22RLLSM003
Zoro #
G504859927
UPC #
61305625581
Country of Origin
China

Dimensions

Core Dimension
50 Micrometer
Length - Patch Cord
9.8 ft

Details

Jacket Color
Aqua
Fiber Count
2
Standards
TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
Connector Type - Patch Cord
LC Duplex
Item - Data Cable
Fiber Optic Patch Cord
Fire Rating - Data Cable
Riser
Simplex/Duplex/Multifiber
Duplex

Description

The NetKey 2 Fiber Patch Cord is an OM4 patch cord with LC Duplex connectors. It is RiseRaceway (OFNR) rated and is 3 meters in length with a 2mm jacket.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.