Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Fiber Om4 2.0Mm Riser Jacket Patch (30 Pack), 30PK

  • Mfr # NKFPZ22RLLSM009

  • Zoro # G004859731


product price: $1,316.99
/pk 30, $43.90/ea
Free Shipping & Returns

Key Features

Jacket Color
Aqua
Overall Length
29.52 ft
Core Dimension
50 Micrometer
Standards
TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
Fire Rating - Data Cable
Riser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NKFPZ22RLLSM009
Zoro #
G004859731
UPC #
61305625587
Country of Origin
China

Dimensions

Overall Length
29.52 ft
Core Dimension
50 Micrometer
Length - Patch Cord
29.5 ft

Details

Jacket Color
Aqua
Standards
TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
Fire Rating - Data Cable
Riser
Simplex/Duplex/Multifiber
Duplex
Connector Type - Patch Cord
LC Duplex
Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers and at the desk. Support network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution and equipment distribution areas

Description

NetKey 2-fiber OM4 LC duplex to LC duplex patch cord, OFNRaceway (riser) rated, with 2.0mm jacketed cable, 9m.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.