
2-PORT FLUSH MOUNT UNLOADED, 1-GANG VRTICAL MINICOM CLASSIC
Mfr # CFP2IW
Zoro # G0764286
product price: $3.59
/eaSold in multiples of 2 for $7.18
Key Features
Module Type
Mini-ComĀ®
Color
Off White
Number of Gangs
1
Number of Ports
2
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFP2IW
Zoro #
G0764286
UPC #
74983687589
Country of Origin
Unknown
Dimensions
Overall Depth (In.)
0.68
Overall Height (In.)
4.5
Overall Width (mm)
69.85
Overall Depth (mm)
17.27
Overall Height (mm)
114.3
Overall Width (In.)
2.75
Details
Module Type
Mini-ComĀ®
Color
Off White
Number of Gangs
1
Number of Ports
2
Material
ABS
Features
Accept Mini-Com Modules for STP and UTP, Fiber Optic and Audio/Video, which snap in and out for easy moves, adds and changes, Accepts two Mini-Com Modules
Gang Opening Type
Single Gang
Identification Type
Adhesive Label
Outlet Orientation
Flat
Mount Orientation
Vertical
Product Type
Faceplate
Product Material
Plastic
Total Number of Sockets
2
Product Name
2 Socket Mini-Com Classic Faceplate
Product Color
Off White
Product Line
Mini-Com
Mounting
Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.