Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT FLUSH MOUNT UNLOADED, SINGLE GANG 106 STYLE FRAME

  • Mfr # CF1062EIY

  • Zoro # G0758433


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Color
Electric Ivory
Module Type
Mini-ComĀ®
Number of Ports
2
Material
ABS
Features
Accept Mini-Com Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes, Mount behind standard 106 NEMA faceplates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1062EIY
Zoro #
G0758433
UPC #
74983032617
Country of Origin
Unknown

Dimensions

Overall Height (mm)
104.14
Overall Depth (In.)
0.68
Overall Width (In.)
1.5
Overall Width (mm)
38.1
Overall Height (In.)
4.1
Overall Depth (mm)
17.27

Details

Color
Electric Ivory
Module Type
Mini-ComĀ®
Number of Ports
2
Material
ABS
Features
Accept Mini-Com Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes, Mount behind standard 106 NEMA faceplates
Outlet Orientation
Flat
Product Type
Faceplate Insert
Product Material
Plastic
Product Line
Mini-Com
Environmentally Friendly
Yes
Product Name
Mini-Com 2 Sockets Faceplate Insert
Total Number of Sockets
2
Product Color
Electric Ivory
Product Model
CF1062EIY
Sub Brand
Pan-NetĀ®
Standards Met
RoHS Compliant
Gang
1
Mounting
Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.