Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT FLUSH MOUNT UNLOADED, SINGLE GANG 106 STYLE FRAME, WHITE ROHS

  • Mfr # CF1062WHY

  • Zoro # G0770114


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Module Type
Mini-ComĀ®
Color
White
Number of Gangs
1
Number of Ports
2
Width
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1062WHY
Zoro #
G0770114
UPC #
74983032648
Country of Origin
Unknown

Dimensions

Width
1.5"
Depth
0.7"
Height
4.1"
Overall Width (mm)
38.1
Overall Height (mm)
104.14
Overall Height (In.)
4.1
Overall Width (In.)
1.5
Overall Depth (mm)
17.27
Overall Depth (In.)
0.68

Details

Module Type
Mini-ComĀ®
Color
White
Number of Gangs
1
Number of Ports
2
Material
ABS
Product Type
Faceplate Insert
Outlet Orientation
Flat
Product Name
CF1062WHY Faceplate Insert
Product Color
White
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Mount Type
Flush Mount
Total Number of Sockets
2
Product Model
CF1062WHY
Standards Met
RoHS Compliant
Sub Brand
Pan-NetĀ®

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.