
2-PORT FLUSH MOUNT UNLOADED, SINGLE GANG GFCI SERIES FRAME, BLACK ROHS
Mfr # CFG2BL
Zoro # G0973778
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Module Type
Mini-ComĀ®
Color
Black
Number of Gangs
1
Number of Ports
2
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFG2BL
Zoro #
G0973778
UPC #
74983712823
Country of Origin
Unknown
Dimensions
Overall Depth (In.)
0.678
Overall Width (mm)
36.06
Overall Height (mm)
103.12
Overall Width (In.)
1.42
Overall Depth (mm)
17.22
Overall Height (In.)
4.06
Details
Module Type
Mini-ComĀ®
Color
Black
Number of Gangs
1
Number of Ports
2
Material
ABS
Outlet Orientation
Flat
Product Type
Faceplate Insert
Identification Type
Adhesive Label
Product Line
Mini-Com
Product Name
Mini-Com CFG2BL Faceplate Insert
Mount Type
Flush Mount
Product Color
Black
Total Number of Sockets
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.