
2-PORT FLUSH MOUNT UNLOADED, SINGLE GANG MINI-COM CLASSIC
Mfr # CFP2EI
Zoro # G0767077
product price: $3.39
/eaSold in multiples of 2 for $6.78
Key Features
Color
Electric Ivory
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
2
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFP2EI
Zoro #
G0767077
UPC #
74983687596
Country of Origin
Unknown
Dimensions
Overall Width (In.)
2.75
Overall Depth (mm)
17.22
Overall Width (mm)
69.85
Overall Height (mm)
114.3
Overall Height (In.)
4.5
Overall Depth (In.)
0.68
Details
Color
Electric Ivory
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
2
Material
ABS
Features
Accept Mini-Com Modules for STP and UTP, Fiber Optic and Audio/Video, which snap in and out for easy moves, adds and changes, Accepts two Mini-Com Modules
Product Type
Faceplate
Mount Orientation
Vertical
Gang Opening Type
Single Gang
Outlet Orientation
Flat
Identification Type
Adhesive Label
Product Color
Electric Ivory
Product Material
Plastic
Product Line
Mini-Com
Product Name
2 Socket Mini-Com Classic Faceplate
Total Number of Sockets
2
Mounting
Flush Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.