
2-PORT FLUSH MOUNT UNLOADED, SINGLE GANG MINI-COM CLASSIC
Mfr # CFPL2WHY
Zoro # G0767707
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Module Type
Mini-ComĀ®
Color
White
Number of Gangs
1
Number of Ports
2
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFPL2WHY
Zoro #
G0767707
UPC #
74983033683
Country of Origin
Unknown
Dimensions
Overall Height (mm)
114.3
Overall Width (In.)
2.75
Overall Width (mm)
69.85
Overall Height (In.)
4.5
Overall Depth (mm)
17.22
Overall Depth (In.)
0.68
Details
Module Type
Mini-ComĀ®
Color
White
Number of Gangs
1
Number of Ports
2
Material
ABS
Features
Accept Mini-Com Modules for STP and UTP, Fiber Optic and Audio/Video, which snap in and out for easy moves, adds and changes, Replacement label/label covers available, Accepts two Mini-Com Module
Mount Orientation
Vertical
Product Type
Faceplate
Outlet Orientation
Flat
Identification Type
Label Pocket
Gang Opening Type
Single Gang
Product Name
2 Socket Mini-Com Classic Faceplate
Package Contents
2 Socket Mini-Com Classic Faceplate, Label and Label Cover
Product Material
Plastic
Total Number of Sockets
2
Product Color
White
Product Line
Mini-Com
Mounting
Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.