Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT FLUSH MOUNT UNLOADED, SINGLE GANG MINI-MOD, ELEC IVORY ROHS

  • Mfr # CFPE2EIY

  • Zoro # G0759036


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Color
Electric Ivory
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
2
Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFPE2EIY
Zoro #
G0759036
UPC #
74983033263
Country of Origin
Unknown

Dimensions

Overall Height (mm)
114.3
Overall Depth (In.)
0.83
Overall Width (mm)
69.85
Overall Depth (mm)
21.08
Overall Height (In.)
4.5
Overall Width (In.)
2.75

Details

Color
Electric Ivory
Module Type
Mini-ComĀ®
Number of Gangs
1
Number of Ports
2
Material
ABS
Product Type
Faceplate
Gang Opening Type
Single Gang
Mount Orientation
Vertical
Outlet Orientation
Flat
Identification Type
Label Pocket
Product Name
2-Socket Faceplate
Environmentally Friendly
Yes
Product Color
Electric Ivory
Package Contents
2-Socket Faceplate, Label, Label covers
Features
Accept Mini-Com Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
Total Number of Sockets
2
Product Material
Plastic
Standards Met
RoHS Compliant
Sub Brand
Pan-NetĀ®
Mounting
Flush Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.