
2-PORT FLUSH MT UNLOADED, 1 GANG SLOPED ACCEPTS MINI-COM
Mfr # CFPSL2EIY
Zoro # G0761048
product price: $5.43
/eaSold in multiples of 2 for $10.86
Key Features
Module Type
Mini-ComĀ®
Color
Electric Ivory
Number of Gangs
1
Number of Ports
2
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFPSL2EIY
Zoro #
G0761048
UPC #
74983034055
Country of Origin
Unknown
Dimensions
Overall Width (In.)
2.75
Overall Height (mm)
114.3
Overall Width (mm)
69.85
Overall Depth (In.)
1.05
Overall Depth (mm)
26.67
Overall Height (In.)
4.5
Details
Module Type
Mini-ComĀ®
Color
Electric Ivory
Number of Gangs
1
Number of Ports
2
Material
ABS
Features
Accept Mini-Com Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
Outlet Orientation
Sloped
Product Type
Faceplate
Gang Opening Type
Single Gang
Identification Type
Label Pocket
Mount Orientation
Vertical
Product Name
2-Socket Faceplate
Package Contents
2-Socket Faceplate, Label, Label covers
Product Material
Plastic
Total Number of Sockets
2
Product Color
Electric Ivory
Mounting
Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.