Zoro Homepage

2-PORT FLUSH MT UNLOADED, 1 GANG SLOPED ACCEPTS MINI-COM

  • Mfr # CFPSL2IWY

  • Zoro # G0763988


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Module Type
Mini-ComĀ®
Color
Off White
Number of Gangs
1
Number of Ports
2
Width
2.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFPSL2IWY
Zoro #
G0763988
UPC #
74983034079
Country of Origin
Unknown

Dimensions

Width
2.7"
Depth
1.1"
Height
4.5"
Overall Width (mm)
69.85
Overall Height (In.)
4.5
Overall Height (mm)
114.3
Overall Width (In.)
2.75
Overall Depth (mm)
26.67
Overall Depth (In.)
1.05

Details

Module Type
Mini-ComĀ®
Color
Off White
Number of Gangs
1
Number of Ports
2
Material
ABS
Mount Orientation
Vertical
Product Type
Faceplate
Identification Type
Label Pocket
Gang Opening Type
Single Gang
Outlet Orientation
Sloped
Total Number of Sockets
2
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Product Name
CFPSL2IWY Faceplate
Product Color
Off White
Mounting
Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.