2-PORT FLUSH MT UNLOADED, SINGLE GANG NET KEY NO LABEL, OFF WHITE ROHS

  • Mfr # NK2FNIW

  • Zoro # G0961817


product price: $2.69
/ea
Sold in multiples of 3 for $8.07

Key Features

Color
Off White
Module Type
Keystone
Number of Gangs
1
Number of Ports
2
Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK2FNIW
Zoro #
G0961817
UPC #
74983652600
Country of Origin
Unknown

Dimensions

Overall Depth (mm)
11.43
Overall Height (mm)
114.3
Overall Height (In.)
4.5
Overall Width (mm)
69.85
Overall Width (In.)
2.75
Overall Depth (In.)
0.45

Details

Color
Off White
Module Type
Keystone
Number of Gangs
1
Number of Ports
2
Material
ABS
Outlet Orientation
Flat
Identification Type
Adhesive Label
Product Type
Faceplate
Mount Orientation
Vertical
Gang Opening Type
Single Gang
Package Contents
2 Socket Netkey Faceplate, Mounting Screws
Mount Type
Flush Mount
Total Number of Sockets
2
Features
Accept all NetKey Modules for UTP (including Category 5e and Category 6), Fiber Optic and Audio/Video, which snap in and out for easy moves, adds and changes
Product Color
Off White
Product Line
NetKey
Product Name
2 Socket Netkey Faceplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.