
2-PORT FLUSH MT UNLOADED, SINGLE GANG NET KEY NO LABEL, WHITE ROHS
Mfr # NK2FNWH
Zoro # G0959062
product price: $2.75
/eaSold in multiples of 3 for $8.25
Key Features
Color
White
Module Type
Keystone
Number of Gangs
1
Number of Ports
2
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NK2FNWH
Zoro #
G0959062
UPC #
74983652624
Country of Origin
Unknown
Dimensions
Overall Depth (In.)
0.45
Overall Height (mm)
114.3
Overall Depth (mm)
11.43
Overall Width (mm)
69.85
Overall Height (In.)
4.5
Overall Width (In.)
2.75
Details
Color
White
Module Type
Keystone
Number of Gangs
1
Number of Ports
2
Material
ABS
Features
Accept all NetKey Modules for UTP (including Category 5e and Category 6), Fiber Optic and Audio/Video, which snap in and out for easy moves, adds and changes
Identification Type
Adhesive Label
Mount Orientation
Vertical
Gang Opening Type
Single Gang
Product Type
Faceplate
Outlet Orientation
Flat
Package Contents
2 Socket Netkey Faceplate, Mounting Screws
Product Name
2 Socket Netkey Faceplate
Product Line
NetKey
Mount Type
Flush Mount
Total Number of Sockets
2
Product Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.