
2-PORT FLUSH MT UNLOADED, SINGLE GANG NET KEY, WHITE ROHS
Mfr # NK2FWHY
Zoro # G0948867
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Module Type
Keystone
Color
White
Number of Gangs
1
Number of Ports
2
Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NK2FWHY
Zoro #
G0948867
UPC #
74983054534
Country of Origin
Unknown
Dimensions
Overall Depth (In.)
0.45
Overall Width (In.)
2.75
Overall Height (In.)
4.5
Overall Width (mm)
69.85
Overall Depth (mm)
11.43
Overall Height (mm)
114.3
Details
Module Type
Keystone
Color
White
Number of Gangs
1
Number of Ports
2
Material
ABS
Outlet Orientation
Flat
Gang Opening Type
Single Gang
Mount Orientation
Vertical
Identification Type
Label Pocket
Product Type
Faceplate
Product Line
NetKey
Product Color
White
Total Number of Sockets
2
Features
Designed to accept all common manufacturers' Keystone modules or any Keystone module .900 inches wide or less, Accepts all NetKey Keystone Copper Modules and recommended Duplex Fiber Optic Modules
Product Name
2 Socket NetKey Faceplate
Mount Type
Flush Mount
Package Contents
2 Socket NetKey Faceplate, Clear label covers, Mounting screws, Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.