Zoro Homepage

2-PORT MODULAR FURN. UNLOADED, SNAP-ON MOD FACEPLATE, BLACK ROHS

  • Mfr # CFFPA2BL

  • Zoro # G0187303


product price: $7.49
/ea

Key Features

Color
Black
Module Type
Mini-ComĀ®
Number of Ports
2
Material
ABS
Features
Accept Mini-Com Modules for STP, UTP, fiber optic, and audio/video
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFFPA2BL
Zoro #
G0187303
UPC #
74983726882
Country of Origin
Unknown

Dimensions

Overall Width (mm)
43.18
Overall Height (In.)
2.9
Overall Width (In.)
1.7
Overall Depth (In.)
0.76
Overall Height (mm)
73.66
Overall Depth (mm)
19.3

Details

Color
Black
Module Type
Mini-ComĀ®
Number of Ports
2
Material
ABS
Features
Accept Mini-Com Modules for STP, UTP, fiber optic, and audio/video
Identification Type
Adhesive Label
Note
Standard Opening.
Mount Orientation
Horizontal
Product Type
Faceplate
Outlet Orientation
Sloped
Product Color
Black
Product Name
Mini-Com 2 Socket Snap-On Furniture Faceplate
Total Number of Sockets
2
Product Line
Mini-Com
Mounting
Modular Furniture

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.