Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT MODULAR FURN. UNLOADED, SNAP-ON MOD FACEPLATE, WHITE ROHS

  • Mfr # CFFPA2WH

  • Zoro # G0590293


product price: $7.10
/ea
Sold in multiples of 15 for $106.50

Key Features

Color
White
Module Type
Mini-ComĀ®
Number of Ports
2
Material
ABS
Overall Depth (In.)
1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFFPA2WH
Zoro #
G0590293
UPC #
74983726929
Country of Origin
Unknown

Dimensions

Overall Depth (In.)
1.7
Overall Depth (mm)
43.18
Overall Height (In.)
1.4
Overall Height (mm)
35.56
Overall Width (mm)
73.66
Overall Width (In.)
2.9

Details

Color
White
Module Type
Mini-ComĀ®
Number of Ports
2
Material
ABS
Outlet Orientation
Sloped
Product Type
Faceplate
Identification Type
Adhesive Label
Note
Standard Opening.
Mount Orientation
Horizontal
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Product Line
Mini-Com
Total Number of Sockets
2
Product Name
Mini-Com CFFPA2WH Faceplate
Product Color
White
Mounting
Modular Furniture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.