Zoro Homepage

2-Port Screw Mount Module Frame (10 Pack), 10PK

  • Mfr # NK2RMFWH

  • Zoro # G504860244


product price: $31.99
/pk 10, $3.20/ea

Key Features

Module Type
Keystone
Color
White
Number of Ports
2
Width
1.42 in
Depth
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK2RMFWH
Zoro #
G504860244
UPC #
7498310348
Country of Origin
Costa Rica

Dimensions

Width
1.42 in
Depth
0.45 in
Height
4.06 in
Overall Width
1.42
Overall Height
4.06
Overall Width (In.)
1.42
Overall Depth (In.)
0.45
Overall Width (mm)
36.06
Overall Depth (mm)
11.5
Overall Height (In.)
4.06
Overall Height (mm)
103.12

Details

Module Type
Keystone
Color
White
Number of Ports
2
Material
ABS
Type
Adapter
Standards
RoHS Compliant
Outlet Orientation
Flat
Product Type
Adapter
Identification Type
Adhesive Label
Product Class
Copper Systems

Description

The NetKey Adapter accepts two keystone modules, mounts to a standard GFCI faceplate, and is white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.