Zoro Homepage

2-Port, Single Gang, Flush Mount Face

  • Mfr # NK2FNWH

  • Zoro # G904859800


product price: $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Module Type
Keystone
Color
White
Number of Ports
2
Width
2.75 in
Depth
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK2FNWH
Zoro #
G904859800
UPC #
7498365262
Country of Origin
Costa Rica

Dimensions

Width
2.75 in
Depth
0.45 in
Height
4.5 in
Overall Width
2.75
Overall Height
4.5
Overall Depth (In.)
0.45
Overall Width (mm)
69.85
Overall Height (In.)
4.5
Overall Depth (mm)
11.43
Overall Width (In.)
2.75
Overall Height (mm)
114.3

Details

Module Type
Keystone
Color
White
Number of Ports
2
Material
ABS
Type
Faceplate
Standards
RoHS Compliant
Outlet Orientation
Flat
Identification Type
Adhesive Label
Gang Opening Type
Single Gang
Mount Orientation
Vertical
Product Type
Faceplate
Product Class
Faceplates & Boxes

Description

The NetKey Faceplate accepts two keystone modules. The faceplate is single gang and mounts to a NEMA standard single gang opening. The faceplate can be identified with an adhesive label and is white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.