Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Port, Single Gang, Sloped Horizonta (10 Pack), 10PK

  • Mfr # NK2HSFIWY

  • Zoro # G704860259


product price: $32.99
/pk 10, $3.30/ea

Key Features

Module Type
Keystone
Color
Off White
Number of Ports
2
Width
4.5 in
Depth
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK2HSFIWY
Zoro #
G704860259
UPC #
7498305456
Country of Origin
Costa Rica

Dimensions

Width
4.5 in
Depth
0.97 in
Height
2.75 in
Overall Height
2.75
Overall Width
4.5
Overall Width (mm)
114.3
Overall Height (In.)
2.75
Overall Depth (mm)
24.5
Overall Height (mm)
69.85
Overall Width (In.)
4.5
Overall Depth (In.)
0.97

Details

Module Type
Keystone
Color
Off White
Number of Ports
2
Material
ABS
Type
Faceplate
Standards
RoHS Compliant
Product Type
Faceplate
Gang Opening Type
Single Gang
Outlet Orientation
Sloped
Mount Orientation
Horizontal
Identification Type
Label Pocket
Product Color
Off-White
Product Class
Copper Systems

Description

The NetKey Faceplate accepts two keystone modules. The faceplate is single gang and mounts horizontal to a NEMA standard single gang opening. The faceplate includes a label pocket for easy identification and is off white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.