Zoro Homepage

2-Port Surface Mount Box, Internation (10 Pack), 10PK

  • Mfr # NK2BXIG-A

  • Zoro # G804859948


product price: $23.69
/pk 10, $2.37/ea

Key Features

Module Type
Keystone
Color
Gray
Number of Ports
2
Width
1.95 in
Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK2BXIG-A
Zoro #
G804859948
UPC #
7498363799
Country of Origin
Costa Rica

Dimensions

Width
1.95 in
Height
1.12 in
Overall Height
1.12
Overall Length
3.65 in
Overall Width
1.95
Overall Height (In.)
1.12
Overall Width (mm)
49.53
Overall Height (mm)
28.6
Overall Length (In.)
3.65
Overall Length (mm)
92.7
Overall Width (In.)
1.95

Details

Module Type
Keystone
Color
Gray
Number of Ports
2
Material
ABS
Includes
(1) Box Cover, (2) Box Base, (3) 2-Mounting Screw, (4) Cable Tie, (5) Foam Tape
Type
Elongated
Standards
RoHS Compliant
Raceway Opening
LD3/LDP3 or LD5/LDP5
Product Type
Elongated
Identification Type
Adhesive Label
Product Color
International Gray
Product Class
Copper Systems

Description

The NetKey Surface Mount Box is plenum rated and accepts two keystone modules. The box offers a variety of mounting options using adhesive tape, screws, or optional magnet. The box can be identified with an adhesive label and is international gray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.