Zoro Homepage

2-PORT SURFACE MOUNT UNLOADED, ACCEPTS NETKEY MODULES, WHITE NETKEY ROHS

  • Mfr # NK2BXWH-A

  • Zoro # G0929057


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Module Type
Keystone
Color
White
Number of Ports
2
Material
ABS
Includes
(1) Box Cover, (2) Box Base, (3) 2-Mounting Screw, (4) Cable Tie, (5) Foam Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK2BXWH-A
Zoro #
G0929057
UPC #
74983640485
Country of Origin
Unknown

Dimensions

Overall Width (mm)
49.53
Overall Height (mm)
28.6
Overall Height (In.)
1.12
Overall Length (In.)
3.65
Overall Length (mm)
92.7
Overall Width (In.)
1.95

Details

Module Type
Keystone
Color
White
Number of Ports
2
Material
ABS
Includes
(1) Box Cover, (2) Box Base, (3) 2-Mounting Screw, (4) Cable Tie, (5) Foam Tape
Product Type
Mounting Box
Identification Type
Adhesive Label
Package Contents
NetKey 2 Sockets Surface Mounting Box, Mounting Screws, Adhesive Tape
Product Line
NetKey
Features
Optional adhesive labels available
Product Name
NetKey 2 Sockets Surface Mounting Box
Product Color
White
Total Number of Sockets
2
Mounting
Surface Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.