Zoro Homepage

2-PORT SURFACE MOUNT UNLOADED, NET KEY ADHESIVE, ELECTRIC IVORY ROHS

  • Mfr # NK2BXEI-A

  • Zoro # G0800616


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Module Type
Keystone
Color
Electric Ivory
Number of Ports
2
Material
ABS
Includes
(1) Box Cover, (2) Box Base, (3) 2-Mounting Screw, (4) Cable Tie, (5) Foam Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK2BXEI-A
Zoro #
G0800616
UPC #
74983636167
Country of Origin
Unknown

Dimensions

Overall Length (mm)
92.7
Overall Length (In.)
3.65
Overall Width (mm)
49.53
Overall Height (mm)
28.6
Overall Width (In.)
1.95
Overall Height (In.)
1.12

Details

Module Type
Keystone
Color
Electric Ivory
Number of Ports
2
Material
ABS
Includes
(1) Box Cover, (2) Box Base, (3) 2-Mounting Screw, (4) Cable Tie, (5) Foam Tape
Identification Type
Adhesive Label
Product Type
Mounting Box
Raceway Opening
LD3/LDP3 or LD5/LDP5
Product Line
NetKey
Features
Accept NetKey Modules
Product Name
NetKey 2 Socket Surface Mounting Box
Product Color
Electric Ivory
Total Number of Sockets
2
Package Contents
NetKey 2 Socket Surface Mounting Box, Mounting Screws, Adhesive Tape
Mounting
Surface Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.