Zoro Homepage

2 Position Vertical Faceplate No (10 Pack), 10PK

  • Mfr # NK2FNIG

  • Zoro # G504859866


product price: $20.69
/pk 10, $2.07/ea

Key Features

Module Type
Keystone
Color
Gray
Number of Ports
2
Width
2.75 in
Depth
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK2FNIG
Zoro #
G504859866
UPC #
7498365318
Country of Origin
Costa Rica

Dimensions

Width
2.75 in
Depth
0.45 in
Height
4.5 in
Overall Width
2.75
Overall Length
25 ft
Overall Height
4.5
Overall Width (In.)
2.75
Overall Depth (mm)
11.43
Overall Height (mm)
114.3
Overall Height (In.)
4.5
Overall Width (mm)
69.85
Overall Depth (In.)
0.45

Description

The NetKey Faceplate accepts two keystone modules. The faceplate is single gang and mounts to a NEMA standard single gang opening. The faceplate can be identified with an adhesive label, and is international gray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.