2-POST RACK FLOOR MOUNT, 84.0"H X 20.3"W X 6"D CHANNEL, BLACK STEEL ROHS

  • Mfr # R2P6S

  • Zoro # G1334777


product price:  $959.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
84"
Depth
6"
Width
20.2"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R2P6S
Zoro #
G1334777
UPC #
74983312344
Country of Origin
Unknown

Dimensions

Height
84"
Depth
6"
Width
20.2"
Overall Width (mm)
516
Extended Height (In.)
84
Extended Height (mm)
2134
Extended Depth (mm)
457
Overall Width (In.)
20.3
Extended Depth (In.)
18
Mounting Hole Thread Size
#12-24
Rack Height
45U
Rack Width
19"

Details

Color
Black
Material
Steel
Features
Cable Management
Includes
(12) 3/8-16 x 1" hex head cap screw, (12) 3/8-16 hex nuts, (24) 3/8" paint piercing grounding washer, (1) tube of anti-oxidizing paste, (24) 12-24 x .5" slotted pan head steel screws
Static Load Capacity (kg)
680
Static Load Capacity (lb)
1500
Product Type
Rack Frame
Note
Rack channel depth is 6" (152mm)
Finish/Coating
Powder Coat
Standards Met
UL 2416, EIA/ECA-310-E, RoHS Compliant
Number of Rack Units
45
Mounting Bolt Method
Threaded
Rail Number Direction
Bottom Up
Product Name
R2P6S 2 Post Cable Management Rack Frame
Product Material
Steel
Application/Usage
Patch Panel
Product Color
Black
Type
Two-Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.