2-sided Halogen Free, Flame Retardant, Low Smoke heat, H200X034HFT-2

  • Mfr # H200X034HFT-2

  • Zoro # G2774688


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Material
Polyolefin
Color
White
Features
Halogen Free, Flame Retardant, Double Sided
Width
2 in
Height
0.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H200X034HFT-2
Zoro #
G2774688
UPC #
7498341066
Country of Origin
United States

Dimensions

Width
2 in
Height
0.34 in
Overall Width (mm)
50.8
Overall Height (mm)
8.6
Overall Width (In.)
2
Diameter (mm)
4.8
Diameter (In.)
0.19
Overall Height (In.)
0.34
Label Height
11/32"
Label Length
21/64"
Label Width
2"
Label Diameter
3/16"
Diameter
4.8 mm

Details

Material
Polyolefin
Color
White
Features
Halogen Free, Flame Retardant, Double Sided
Resistance Properties
Halogen Free
Number of Labels
500
Product Type
Heat Shrink Label
Maximum Operating Temperature (°F)
221
Flammability Rating
VW-1
Minimum Operating Temperature (°C)
-30
Minimum Operating Temperature (°F)
-22
Label Property
Flammability, Halogen Free, Military Grade
Printer Type
Thermal Transfer
Label Application
Cable & Wire Marking
Compatible Wire Gauge (AWG)
18-12
Number of Sides
2
Maximum Operating Temperature (°C)
105
Number of Labels per Row
1
Number of Labels per Roll
500
Product Name
Wire & Cable Label
Print Technology
Thermal Transfer
Product Material
Polyolefin
Product Color
White
Min Operating Temperature
-30 degrees Celsius
Max Operating Temperature
105 degrees Celsius
Product Class
Signs, Labels & Identification

Description

2-sided Halogen Free, Flame Retardant, Low Smoke heat shrink label, white, 3/16" (4.7 mm) dia. polyolefin, 500/roll.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.