This item is Discontinued.

Panduit 2-sided Halogen Free, Flame Retardant, Low Smoke heat, H200X165HFT-2 H200X165HFT-2

2-sided Halogen Free, Flame Retardant, Low Smoke heat, H200X165HFT-2 (Discontinued)

  • Mfr # H200X165HFT-2
  • Zoro # G2752166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H200X165HFT-2
Zoro #
G2752166
UPC #
7498341088
Country of Origin
United States

Dimensions

Width
2 in
Height
1.65 in
Overall Length
1.65 in
Overall Height (In.)
1.65
Diameter (In.)
1
Overall Width (In.)
2
Minimum Cable Diameter (mm)
12.7
Minimum Cable Diameter (In.)
0.5
Overall Width (mm)
50.8
Diameter (mm)
25.4
Maximum Cable Diameter (mm)
25.4
Maximum Cable Diameter (In.)
1
Overall Height (mm)
41.9
Label Length
1 21/32"
Label Diameter
1"
Label Height
1 21/32"
Label Width
2"
Diameter
25.4 mm

Details

Material
Polyolefin
Color
White
Features
Double Sided, Flame Retardant, Halogen Free
Flammability Rating
VW-1
Number of Labels per Row
1
Maximum Operating Temperature (°F)
221
Minimum Operating Temperature (°F)
-22
Resistance Properties
Halogen Free
Label Property
Flammability, Halogen Free
Maximum Operating Temperature (°C)
105
Number of Labels
250
Label Application
Cable & Wire Marking
Compatible Wire Gauge (AWG)
8-500 MCM
Number of Sides
1
Product Type
Heat Shrink Label
Printer Type
Thermal Transfer
Minimum Operating Temperature (°C)
-30
Print Technology
Thermal Transfer
Product Name
Wire & Cable Label
Product Color
White
Number of Labels per Roll
250
Product Material
Polyolefin
Max Operating Temperature
105 degrees Celsius
Product Class
Signs, Labels & Identification
Min Operating Temperature
-30 degrees Celsius

Description

2-sided Halogen Free, Flame Retardant, Low Smoke heat shrink label, white, 1" (25.4 mm) dia. polyolefin, 250/roll.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.